Beli Sensor Water Flow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Flow Sensor Flow Monitor PFM725 Series
    Mulai

    Rp3.999.900

    SMC Flow Sensor Flow Monitor PFM725 Series
    atribut:
    • Rated Flow (L/minute): 0.5 - 25(12.5)
  2. GST52 Mass Air Flow Sensor Cleaner (Pembersih Sensor MAF)
    Mulai

    Rp59.900

    GST52 Mass Air Flow Sensor Cleaner (Pembersih Sensor MAF)
    Deskripsi:
    Kendaraan dengan injeksi bahan bakar mengandalkan input dari sensor Mass Air Flow untuk mendeteksi jumlah udara yang mengalir ke mesin. Masukan dari perangkat ini secara langsung memengaruhi kemampuan mengemudi, jarak tempuh bahan bakar, dan emisi. Penggunaan GST52 Mass Air Flow Sensor Cleaner secara berkala akan menjaga mesin tetap bekerja secara efisien dan maksimal.
    atribut:
    • Volume (ml): 300
  3. CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heaters
    Mulai

    Rp9.999.900

    CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heaters
    Deskripsi:
    Point-of-use electric tankless water heaters include thermostats that control the temperature of water for single applications with small load requirements. These indoor units have a smaller footprint and provide hot water instantly for bathrooms, kitchens, dishwashers, or washing machines.
    atribut:
    • UNSPSC: 40101825
    • Adjustable Thermostat: No
    • Application: Bar Sinks; Metering Sinks; Sensor Hand Washing Faucet; Utility Sinks
    • Cold Inlet Size (inch): 3/8
    • Cold Inlet Type: Compression
    • Default Temperature (°F): 110
    • Element Material: Celcon Plastic
    • Energy Factor: 0.99
    • Environment: Indoor
    • Features: Meets All Cal Green Low Flow Requirements; Meets Leed V4 Low Flow Requirements
    • Hot Outlet Size (inch): 3/8
    • Hot Outlet Type: Compression
    • Housing Material: Aluminium
    • Includes: Compression Fittings; Faucet Flow Control
    • Market: Commercial; Residential
    • Maximum Delivered Temperature (°F): 160
    • Maximum Water Pressure: 80
    • Minimum Delivered Temperature (°F): 110
    • Minimum Flow Activation (gpm): 0.2
    • Minimum Water Pressure: 25
    • Mounting Type: Wall Mounting
    • NEMA Rating: 1
    • Overall Depth (inch): 2.75
    • Overall Height (inch): 6.25
    • Overall Width (inch): 9.63
    • Phase: Single
    • Standards: ADA Compliant; cETLus Listed; CSA Certified; IAPMO; UL Listed; UPC
    • Sub Brand: Multi-Family Electric Tankless Water Heater
  4. GEMS SENSORS Turbine Flowmeter & Totalizer
    Mulai

    Rp4.599.900

    GEMS SENSORS Turbine Flowmeter & Totalizer
    Deskripsi:
    Inline turbine flow sensors have an output connection to a separate monitoring system. These sensors monitor and measure the flow rate of media traveling through a system.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±3
    • Cable Length (ft): 3
    • Connection Size (inch): 3/8
    • Connection Type: NPT
    • Filter Rating (micron): 50
    • Flowmeter Type: Turbine
    • Housing Material: Nylon
    • Includes: Cable
    • Inlet/Outlet Connection (inch): 3/8 NPT
    • Max. Viscosity (SUS): 81
    • Maximum Operating Pressure (psi): 200
    • Maximum Operating Temperature (°F): 212
    • Maximum Voltage (V) : 24 DC
    • Minimum Operating Temperature (°F): -4
    • Overall Height (inch): 1.3
    • Overall Length (inch): 2.2
    • Overall Width (inch): 0.7
    • Standards: CE Certified; CSAus Certified; RoHS
    • Termination (ft): 3 Cable
    • Transistor Circuit Type: NPN
    • Voltage Range (V): 24 DC
    • Wetted Material: Nylon; PTFE Graphite
  5. BROOKS Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp11.999.900

    BROOKS Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • UNSPSC: 20121009
    • Accuracy (%): ±5
    • Body Material: Aluminium
    • Compatible Media Types: Air
    • Connection Size (inch): 1/8
    • Connection Type: FNPT
    • Display Type: Scale
    • Flow Rate (Maximum) (ccm): 400
    • Flow Rate (Minimum) (ccm): 0 (zero)
    • Flow Rate Range (ccm): 0-400
    • Flowmeter Type: Variable Area
    • For Pipe Size (inch): 2-11/20
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Guage: No
    • Includes Totalizer: No
    • Manufacturer Part Number: 1250AR6031MRSVV
    • Max. Operating Pressure (psig): 200
    • Maximum Media Temperature (°F): 250
    • Media Temperature Range (°F): 33 to 250
    • Minimum Media Temperature (°F): 33
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Viton
    • Output Type: Scaled Pulse
    • Overall Height (inch): 5.5
    • Overall Length (inch): 2.3
    • Overall Width (inch): 1.3
    • Process Connection (inch): 1/8 FNPT
    • Product Type: Flow Meter
    • Seal Material: Viton
    • Standards: International Calibration Certificate (ICC)
    • Unit of Measure: Liters
    • Viscosity (Maximum) (SUS): 79.8
    • Wetted Material: Stainless Steel
  6. Dwyer Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.399.900

    Dwyer Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  7. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  8. GEMS SENSORS Piston Flow Switch
    Mulai

    Rp2.099.900

    GEMS SENSORS Piston Flow Switch
    Deskripsi:
    General-purpose piston flow switches are cost-efficient and used across various applications and flow rate set points, such as machine tools, lubrication systems, and chemical dispensers. Switches detect and control the flow of media within a system.
    atribut:
    • UNSPSC: 39121538
    • Flow Switch Type: Piston
  9. SMC Digital Flow Sensor for Water
    Mulai

    Rp9.599.900

    SMC Digital Flow Sensor for Water
    atribut:
    • Thread Type: Rc
    • Lead Wire: Lead Wire With M12 Connector (3 m)
  10. TESTO Air Flow Meter (Meter Aliran)
    Mulai

    Rp14.999.900

    TESTO Air Flow Meter (Meter Aliran)
    Deskripsi:
    The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set.   In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 230
    • Battery Life: 50 h
    • Battery Type: 9V block battery, 6F22
    • Dimensions (mm): 277x105x45
    • Product/Housing Material: ABS
  11. AIR HANDLER Pleated Air Filters
    Mulai

    Rp429.900

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  12. SMC Digital Flow Sensor for Air
    Mulai

    Rp5.899.900

    SMC Digital Flow Sensor for Air
    atribut:
    • Port Size: 3/8
    • Lead Wire: Lead Wire With M12 Connector (3 m)
    • Flow Rate Range (L/minute): 20 to 200
    • Option: None
  13. TESTO Delta Air Flow with Bluetooth
    Mulai

    Rp65.999.900

    TESTO Delta Air Flow with Bluetooth
    Deskripsi:
    Carry out measurements without any annoying cables: use the kit to handle all relevant measurements in ventilation ducts and at air/ceiling outlets. You will receive the testo 440 dP air velocity and IAQ measuring instrument including differential pressure sensor, two vane probe heads (Ø 100 mm and Ø 16 mm) and a humidity/temperature probe head - all three can be attached to the universal Bluetooth® handle supplied. To make measurements more convenient, both vane probe heads can be combined with the telescope included in the kit. The equipment can be transported safely and conveniently in the robust case.Products in settesto 440 dP - Air velocity and IAQ measuring instrument including differential pressure sensor Order-Nr. 0560 4402Intuitive: clearly structured measurement menus for volume flow, K-factor, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsVane probe (Ø 100 mm, digital) - with Bluetooth® including temperature sensorOrder-Nr. 0635 9431Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperaturePrecise: get the right results in next to no time, even in turbulent air flow - using the optionally available funnel set and volume flow straightenerProduct details16 mm vane probe head including temperature sensorOrder-Nr. 0635 9570Intuitive: parallel determination of flow velocity, volume flow and temperaturePrecise: accurate measurement results from +0.6 to +50 m/sProduct detailsHumidity/temperature probe headOrder-Nr. 0636 9730Intuitive: parallel determination of relative humidity and air temperature in indoor areas, including long-term measurementPrecise: measuring accuracy ±2% RH / ±0.5 °C, measuring range: 0 to 100% RH / -20 to +70 °CProduct detailsExtendable telescope (up to 1 m in length) for flow probesOrder-Nr. 0554 0960The telescope is 1.0 m long when extendedEasy-to-read scaling for easy measurement in ductsProduct detailsCombi-case for testo 440 and multiple probesOrder-Nr. 0516 4401Case for the testo 440 or testo 440 dP air velocity and IAQ measuring instrumentDimensions: 516 x 135 x 256 mm (W x H x L)Product detailsProduct Includes: testo 440 dP air velocity and IAQ measuring instrument including differential pressure sensor, connection hose, 3 x AA batteries, USB cable and calibration protocol (0560 4402)Vane probe (Ø 100 mm) with Bluetooth® including temperature sensor (consisting of 100 mm vane probe head, handle adapter and Bluetooth® handle); bracket for testovent measurement funnel; 4 x AA batteries and calibration protocol (0635 9431)16 mm vane probe head including temperature sensor and calibration protocol (0635 9570)Humidity/temperature probe head (Ø 12 mm) including calibration protocol (0636 9730)Extendable telescope (up to 1 m in length) for flow probes with a universal handle including 90° angle (0554 0960)Combi-case for testo 440 and multiple probes (0516 4401)Convenience and maximum flexibility for duct and outlet measurements Use our large range of air velocity probes (please order probes that are not included in the kit separately) to carry out simple, convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:You can even carry out easy measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 dP air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes that are not included in the kit separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xdifferential pressure (internal), 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  14. PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Mulai

    Rp5.999.900

    PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Deskripsi:
    Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.
    atribut:
    • Accuracy (%): ±1.5
    • Cable Length (ft): 12
    • Compatible Flow Material: Water
    • Connection Type: NPT
    • Display Type: Analog
    • For Pipe Size (inch): 3/4 to 2
    • Housing Material: Brass
    • Includes Flow Rate Adjustment Knob: No
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Max. Viscosity (SUS): 31
    • Maximum Media Temperature (°F): 105
    • Maximum Operating Pressure (psi): 150
    • Maximum Voltage (V) : 24 DC
    • Media Temperature Range (°F): 35 to 105
    • Minimum Media Temperature (°F): 35
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Natural Rubber
    • Output Type: Scaled Pulse
    • Product Type: Water Meter
    • Rotor Material: Plastic
    • Seal Material: Natural Rubber
    • Standards: AWWA C-708
    • Unit of Measure: Gallons
  15. SMC 3-Color Digital Flow Sensor for Water
    Mulai

    Rp14.999.900

    SMC 3-Color Digital Flow Sensor for Water
    atribut:
    • Type: Integrated Display
    • Port Size: 1/2
    • Rated Flow Range (L/minute): 2 To 16
    • Calibration Certificate (Only Flow Sensor): None
    • Thread Type: Rc
    • Bracket: Without Bracket
    • Flow Adjustment Valve: None
    • Made To Order: Standard
  16. Master Flex Flow Controllers
    Mulai

    Rp99.999.900

    Master Flex Flow Controllers
    Deskripsi:
    All models include a calibration certificate to NIST-traceable standards. Flow rates are unaffected by modest temperature and pressure variations-providing excellent response and accuracy Nonclogging straight-tube sensor ensures laminar gas flow for more accurate measurements.All models include a calibration certificate to NIST-traceable standards.Flow rates are unaffected by modest temperature and pressure variationsproviding excellent response and accuracyNonclogging straight-tube sensor ensures laminar gas flow for more accurate measurementsThis flow controller may be paired with an existing control system, but has been designed to be used with the Mass Flow Command Modules in Series 32681-XX.This controller element includes both a flowmeter element and electromagnetically actuated control valve. The flowmeter design features an advanced straight-tube thermal dispersion sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet.The meter allows for a four-point calibration across the flow range to improve meter linearity. An NIST-traceable calibration certificate is included for each controller unit.Each controller is factory calibrated for use with a specific gas. One key benefit of this design is its strong repeatability characteristics, making it ideal for use in applications where the variability of multiple controllers can affect the quality of a process.Controller is easily connected to the command module using an 8-ft long flat cable with integrated multipin D-sub connector (included). To protect from wiring errors, each controller is protected from shorting or polarity reversal by a resettable fuse.Wetted parts for the controller are 316 SS and Viton O-rings. Buna-N, Kalrez or Neoprene O-rings are available upon request.These controllers operate and maintain the stated full-scale accuracy and linearity at inlet pressures between 10 and 60 psi (0.68 to 4.10 bars) and gas temperatures between 59 and 77 °F (15 to 25 °C). If operating outside 10 to 60 psi, add ±0.01%/psi full-scale (±0.145fi/bar); if operating outside 59 to 77 °F, add ±0.08%/°F full-scale (±0.15%/°C).KARLEZ, VITON-Reg TM DuPont Dow Elastometers L.L.C.
    atribut:
    • Minimum Flow Rate (L/minute): 0 (0 cm³/min)
    • Repeatability (%): ±0.2 full-scale
    • Certification: Yes
    • Accuracy (%): ±1 full-scale
    • Maximum Operating Temperature (°C): 50 (122°F)
    • Output voltage (V): 0 to 5DC (2000 Ω minimum load)
  17. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  18. GEMS SENSORS Window-Style Sight Glass Flow Indicators
    Mulai

    Rp2.299.900

    GEMS SENSORS Window-Style Sight Glass Flow Indicators
    Deskripsi:
    Flow sights are inline devices showing the transfer of media through a system. They're used for inspection applications and ensure systems are working as intended.
    atribut:
    • UNSPSC: 41112501
    • Connection Type: FNPT
    • Flow Direction: Horizontal Left, Horizontal Right
    • Indicator Type: Rotor
    • Minimum Media Temperature (°F): -20
    • Number of Windows: 1
    • Sight Dia. (inch): 1.7
    • Sight Material: Polysulfone
  19. TESTO Air Flow with Bluetooth (Meter Aliran)
    Mulai

    Rp41.999.900

    TESTO Air Flow with Bluetooth (Meter Aliran)
    Deskripsi:
    Kit for carrying out measurements in ventilation ducts and at air outlets: The testo 440 air velocity and IAQ measuring instrument, the vane probe (Ø 100 mm) with Bluetooth® including temperature sensor and the vane probe (Ø 16 mm) are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsVane probe (Ø 100 mm, digital) - with Bluetooth® including temperature sensorOrder-Nr. 0635 9431Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperaturePrecise: get the right results in next to no time, even in turbulent air flow - using the optionally available funnel set and volume flow straightenerProduct detailsVane probe (Ø 16 mm, digital) - wiredOrder-Nr. 0635 9532Intuitive: parallel determination of air velocity, volume flow and humidityPrecise: accurate measurement results from +0.6 to +50 m/sProduct detailsCombi-case for testo 440 and multiple probesOrder-Nr. 0516 4401Case for the testo 440 or testo 440 dP air velocity and IAQ measuring instrumentDimensions: 516 x 135 x 256 mm (W x H x L)Product detailsProduct Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol (0560 4401) Vane probe (Ø 100 mm) with Bluetooth® including temperature sensor (consisting of 100 mm vane probe head, handle adapter and Bluetooth® handle); bracket for testovent measurement funnel, 4 x AA batteries and calibration protocol (0635 9431)Vane probe (Ø 16 mm) with fixed cable (cable length 1.7 m), including telescope (can be extended to 0.85 m) and calibration protocol (0635 9532)Combi-case for testo 440 and multiple probes (0516 4401)Convenience and maximum flexibility for duct and outlet measurements Use our large range of air velocity probes (please order probes that are not included in the kit separately) to carry out simple, convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:You can even carry out easy measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 dP air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  20. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
Daftar Harga Sensor Water Flow Terbaru October 2026
SMC Flow Sensor Flow Monitor PFM725 SeriesRp3.999.900
GST52 Mass Air Flow Sensor Cleaner (Pembersih Sensor MAF)Rp59.900
CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water HeatersRp9.999.900
GEMS SENSORS Turbine Flowmeter & TotalizerRp4.599.900
BROOKS Variable Area Flow Meter (Meter Aliran)Rp11.999.900
Dwyer Variable Area Flow Meter (Meter Aliran)Rp2.399.900
Smart Sensor pH MeterRp729.900
GEMS SENSORS Piston Flow SwitchRp2.099.900
SMC Digital Flow Sensor for WaterRp9.599.900
TESTO Air Flow Meter (Meter Aliran)Rp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)